Twin Rca Phono To Twin Rca Phono Cable - Black, 3m

Order Code: ZT3291308S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Phono is also known as an RCA connection and carries two mono signals across each Phono connector, which are combined in audio equipment for stereo sound. The Maplin Twin RCA Phono to Twin RCA Phono Cable is an audio 2 pole cable commonly used when connecting equipment in the home and DJ audio systems, PC audio, and in speaker systems for TVs and games consoles

See full description
Specifications for Twin Rca Phono To Twin Rca Phono Cable - Black, 3m
  • Size
    Large
  • Number of Poles
    2
  • Length
    3m
  • Width
    1200mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome