1920x1200 DisplayPort to VGA Adapter x5

Order Code: ZT1540252S

£92.99 Inc VAT (20%)


Description

1920x1200 DisplayPort to VGA Adapter x5 This 5 pack of DisplayPort to VGA adapters lets you connect your DisplayPort equipped computer to a VGA monitor or projector and provides you with an efficient, multi-pack option. Designed for easy deployment, this bulk-pack of DP 1. 2 adapters delivers an economical and efficient solution, making it ideal for schools, offices and other environments requiring multiple implementations. The DisplayPort video adapter makes your DP computer fully compatible with legacy VGA monitors or projectors, eliminating the expense of upgrading to DP displays. With support for video resolutions up to 1920x1200 or 1080p, you�ll be surprised at the picture quality the adapter provides, even when connected to an older VGA monitor, projector or television. The adapter harnesses the video capabilities built into your DisplayPort connection to deliver every detail in stunning high-definition. This DisplayPort (male) to VGA (female) dongle maximizes portability with a compact, lightweight design, making it the perfect travel accessory to carry with your DisplayPort devices. The ultra-portable design makes this adapter perfect for BYOD (Bring Your Own Device) applications at the office, delivering HD video presentations on-the-go or even staying connected at home. For added convenience, this DP to VGA converter supports plug-and-play connectivity and requires no additional software or drivers for a hassle-free setup. DP2VGA3X5 is backed by a 3-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for 1920x1200 DisplayPort to VGA Adapter x5
  • Connection
    DisplayPort to VGA
  • Weight
    32g
  • Colour
    Black
  • Cable Length
    100mm
  • Type
    AV Cables
  • Form
    VGA Adapters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome