3m DisplayPort 1.2 Cable with Latches

Order Code: ZT5354248S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.274%


Description

This DisplayPort cable provides a secure connection between your DisplayPort equipped devices and is capable of providing higher performance than either HDMI or dual-link DVI.<br>The DP cable supports high resolutions of up to 4K x 2K (4096 x 2160, 60Hz) with a maximum HBR2 bandwidth of 21.6Gbps, as well as optional audio support. The cable also supports Multi-Stream Transport (MST) for daisy chaining multiple monitors.<br>The 10-foot cable is DisplayPort (VESA) certified to support DP 1.2 specifications and ensure a high-quality, reliable connection for all of your DisplayPort devices.<br>The DISPLPORT10L is backed by a StarTech.com lifetime warranty for guaranteed reliability and ensures that digitally protected content is displayed properly, with both HDCP and DPCP capability.

See full description
Specifications for 3m DisplayPort 1.2 Cable with Latches
  • Colour
    Black
  • Cable Length
    3m
  • Product Type
    DisplayPort Cable
    AV Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome