6in S Video to Composite Cable

Order Code: ZT1540571S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

StarTech 6in S Video to Composite Cable This S-Video to Composite Video Adapter features a 4-pin mini-DIN S-Video Male connector and an RCA female connector, allowing you to connect a device with S-Video output to a device with RCA Composite Video input. Expertly designed and constructed of only premium materials, this high quality video adapter cable is backed by StarTech. com's Lifetime Warranty.

Specifications for 6in S Video to Composite Cable
  • Cable Length
    152.4mm
  • Colour
    Black
  • Weight
    10g
  • Form
    Video Adapter Cable
  • Type
    External Computer Cables