Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
RCA & Video Cables
Cable 4.5M Adaptador Activo
By Startech
Order Code:
ZT1584727S
£41.99
each
Inc VAT (20%)
£209.95 minimum order value
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 2nd Jan
In Stock
GBP
209.95
https://www.zoro.co.uk/shop/computers-and-electronics/rca-and-video-cables/cable-4-5m-adaptador-activo/p/ZT1584727S
Add to quotation
View all RCA & Video Cables
Description
Cable 4.5m Adaptador Activo Mini Displayport A Vga Negro
Tags:
#BulkDiscount
Specifications
Specifications for Cable 4.5M Adaptador Activo
Cable Length
4.6m
Width
40mm
Depth
4572mm
Weight
88g
Height
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome