Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
RCA & Video Cables
Display Port to VGA Adapter J152395
By V7
Order Code:
ZT1475845S
£14.99
each
Inc VAT (20%)
£254.83 minimum order value
Quantity
Price
Discount
1 - 19
£14.99
0%
20 +
£14.39
4%
17
Add to basket
Minimum order quantity: 17.
Get it by
Thu, 2nd Jan
In Stock
GBP
254.83
https://www.zoro.co.uk/shop/computers-and-electronics/rca-and-video-cables/display-port-to-vga-adapter-j152395/p/ZT1475845S
Add to quotation
View all RCA & Video Cables
Description
Displayport To Vga Adapter M/F Vga Svga Sxga Uxga Wuxga Cbl
Tags:
#BulkDiscount
Specifications
Specifications for Display Port to VGA Adapter J152395
Depth
200mm
Weight
24g
Data Transfer Rate
2.7 Gbit/s
Width
40mm
Height
15mm
Cable Length
0.2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome