Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
RCA & Video Cables
Hdmi To Vga Adapter Dongle 4R70190
By Lindy Converters & Scalers
Order Code:
ZT1671237S
£20.99
each
Inc VAT (20%)
£209.90 minimum order value
Quantity
Price
Discount
1 - 9
£20.99
0%
10 +
£19.52
7%
10
Add to basket
Minimum order quantity: 10.
Get it by
Thu, 2nd Jan
In Stock
GBP
209.90
https://www.zoro.co.uk/shop/computers-and-electronics/rca-and-video-cables/hdmi-to-vga-adapter-dongle-4r70190/p/ZT1671237S
Add to quotation
View all RCA & Video Cables
Description
Hdmi To Vga Adapter Dongle Supports Up To 1080P
Tags:
#BulkDiscount
Specifications
Specifications for Hdmi To Vga Adapter Dongle 4R70190
Data Transfer Rate
10.2 Gbit/s
Width
22mm
Height
13mm
Weight
9g
Material
Plastic
Depth
42mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome