Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
RCA & Video Cables
I-Tec Usb-C To Dp Cable 150Cm 3G60153
By I
Order Code:
ZT1660975S
£20.99
each
Inc VAT (20%)
£209.90 minimum order value
£22.99
8.5% off
Quantity
Price
Discount
1 - 9
£20.99
0%
10 +
£19.31
8%
10
Add to basket
Minimum order quantity: 10.
Get it by
Wed, 27th Nov
In Stock
GBP
209.90
https://www.zoro.co.uk/shop/computers-and-electronics/rca-and-video-cables/i-tec-usb-c-to-dp-cable-150cm-3g60153/p/ZT1660975S
Add to quotation
View all RCA & Video Cables
Description
I-Tec Usb-C To Dp Cable 150Cm I-Tec Usb-C To Dp 4K Cable 150Cm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for I-Tec Usb-C To Dp Cable 150Cm 3G60153
Weight
73g
Depth
14mm
Height
14mm
Width
20mm
Cable Length
1.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome