Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
RCA & Video Cables
Rca To Rca 1.7m Cable
By Jivo
Order Code:
ZT1742931S
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/computers-and-electronics/rca-and-video-cables/rca-to-rca-1-7m-cable/p/ZT1742931S
Add to quotation
View all RCA & Video Cables
Description
Jivo RCA to RCA 1.7M Cable
Tags:
#BulkDiscount
Specifications
Specifications for Rca To Rca 1.7m Cable
Length
1.7m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome