StarTech VGA to HDMI Adapter with USB Audio

Order Code: ZT1539418S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

StarTech VGA to HDMI Adapter with USB Audio Convert a VGA signal from a laptop or desktop to HDMI (USB-Powered).
The VGA2HDU VGA to HDMI adapter lets you turn the VGA port on your Desktop or Laptop computer into an HDMI output port.
With the VGA2HDU, you can expand your VGA video output to accommodate the increasing number of displays and projectors that only support HDMI.
Not all VGA converters are created equal. This adapter ensures you're harnessing the highest video quality from your VGA output, with support for resolutions up to 1920x1080 (1080p).
For hassle-free setup the VGA to HDMI adapter allows for plug-and-play installation. Plus, with a built-in USB power cable the device is powered using the USB port on your computer. The VGA to HDMI adapter will work with any computer operating system, but when working with a WindowsÆ computer the adapter supports native USB audio, allowing you to add your computer audio to the HDMI signal.
The VGA2HDU is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech VGA to HDMI Adapter with USB Audio
  • Width
    12mm
  • Height
    35mm
  • Weight
    70.7g
  • Depth
    250mm
  • Colour
    Black
  • Type
    Av Cables
  • Form
    Adapter
  • Warranty
    2 Year Warranty
  • Connection Type
    VGA 15-pin (Male) / USB Type-A 4-pin (Male) / HDMI 19-pin (Female)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome