Brother DS740D Sheet Fed Scanner A4

Order Code: ZT1535245S

£149.99 Inc VAT (20%)


Description

Brother DS740D Sheet Fed Scanner A4 Scan 2-sided and go with the DSmobile DS-740D. Simple to use, this is a great choice for scanning when you are out of the office or where office space is limited. Bring your documents to life with the DSmobile DS-740D portable document scanner. Enjoy scanning, saving and sharing your files whether you are in the office or out on the road. Whether it's receipts, 2-sided documents or ID cards, your files are easily transformed into digital files. Making your information safer, easier to find and more convenient to edit or share. The unique roller system means you are not required to have extra space behind the scanner for the document to feed-through. As the document goes in, it glides over the top of the scanner and is returned to you.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Brother DS740D Sheet Fed Scanner A4
  • Scanner Type
    Sheet-Fed Scanner
  • Height
    45.3mm
  • Depth
    63mm
  • Width
    301mm
  • Weight
    646g
  • Scan Size
    Up to A4
  • Connection
    USB 3.0
  • Design
    Mobile Scanner
  • Dimensions (W x D x H)
    301x63x45.3mm
  • Type
    Document Scanner
  • Colour
    White
  • Resolution
    1200x1200 dpi