DS-C330 A4 Compact Desktop Scanner

Order Code: ZT5349173S

£299.99 Inc VAT (20%)


Description

Compact A4 scanner with a small footprint while in use, versatile media handling and low power consumption.The scanner's U-turn path position allows paper to be scanned without adding to the footprint of the device. Switch to straight path mode to scan passports and booklets up to 5mm thick. Paper protection technology ensures that the original documents remain pristine. With a low power consumption, it also has a lower environmental impact.When the scanner is in U-turn path position, paper can be scanned without adding to the device's footprint, making it the perfect choice when space is at a premium.The DS-C330 is extremely versatile, handling from envelopes and PL cards to long paper and A3 With the use of a carrier sheet, it can even scan passports and booklets up to 5mm thick. The DS-C330 also comes with a host of enhancement features, enabling you to improve text sharpness, as well as correcting edge folds, tears border shadows and punch hole removal. Plus scan to Microsoft applications Word, Excel, PowerPoint. Compatible with Windows, Mac, and Chromebook.The selector allows you to easily switch between straight path mode and U-turn mode, even while in operation, enabling you to create a single PDF. When the scanner is in U-turn mode, paper can be scanned without adding to the device's footprint, making it the perfect choice when space is at a premium. This makes it the ideal for any environment where desk space is limited.

See full description
Specifications for DS-C330 A4 Compact Desktop Scanner
  • Resolution
    600x600dpi
  • Connection
    Hi-Speed USB
  • Product Type
    Document Scanner
  • Design
    Desktop Scanner
  • Colour
    Black/White
  • Scan Size
    Up to A4
  • Duty Cycle
    5, 000 pages/day
  • Weight
    1.8kg
  • Sheet Feeder
    Yes