DS640 A4 Personal Document Scanner

Order Code: ZT1535254S

£113.99 Inc VAT (20%)


Description

DS640 A4 Personal Document Scanner Scan and go with the DSmobile DS-640. Ideal for scanning single-sided documents when on the move or when you have limited desk space. Make scanning, saving and sharing your documents effortless. The small, compact design, makes the DSmobile DS-640 ideal where space is limited. Whether on a reception desk or when you are out of the office, reducing the amount of paperwork and ensuring document security is always key. A great choice for reception areas, small offices and working on the go.

See full description
Specifications for DS640 A4 Personal Document Scanner
  • Type
    Document Scanner
  • Design
    Mobile Scanner
  • Colour
    White
  • Depth
    50.6mm
  • Width
    301mm
  • Height
    36.8mm
  • Dimensions (W x D x H)
    301 x 50.6 x 36.8mm
  • Connection
    USB 3.0
  • Resolution
    1200x1200 dpi
  • Scan Size
    Up To A4
  • Weight
    466g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome