0
1
2
3
4
5

Fi7460 Adf + Manual Feed Scanner 600 X 600 Dpi A3 Grey White

Order Code: ZT1514753S

£2,499.99 Inc VAT (20%)


Description

Fujitsu fi-7460. Maximum scan size: 304.8 x 5588 mm, Optical scanning resolution: 600 x 600 DPI, Output colour depth: 24 bit. Scanner type: ADF + Manual feed scanner, Product colour: Grey, White. Sensor type: Dual CCD, Light source: White LED (4x), Scan drivers: ISIS, TWAIN. Auto document feeder (ADF) input capacity: 100 sheets. Maximum ISO A-series paper size: A3, Scanning media types supported: Plain paper, ISO A-series sizes (A0...A9): A4, A8

See full description
Specifications for Fi7460 Adf + Manual Feed Scanner 600 X 600 Dpi A3 Grey White
  • Colour
    Grey/Black
  • Weight
    7.6kg
  • Type
    Document Scanner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome