Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Scanners
Perfection V39II A4 Flatbed Scanner
By Epson
Order Code:
ZT4804759S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/scanners/perfection-v39ii-a4-flatbed-scanner/p/ZT4804759S
Add to quotation
View all Scanners
Description
Epson Perfection V39II 4800 x 4800 DPI A4 Black Flatbed Scanner
Specifications
Technical Information
Specifications for Perfection V39II A4 Flatbed Scanner
Product Type
Document Scanner
Design
Flatbed Scanner
Weight
1.5kg
Resolution
4800x4800dpi
Sheet Feeder
No
Connection
USB 2.0
Colour
Black
Scan Size
Up to A4