Plustek Opticslim 1180 A3 Flatbed Scanner

Order Code: ZT1535856S

£399.99 Inc VAT (20%)


Description

Plustek Opticslim 1180 A3 Flatbed Scanner Plustek OpticSlim 1180 is an 11.69 x 17" tabloid sized scanner, designed for large format document scanning. 1180 can scan two pages spread book, two letter-sized pages (simultaneously), large-format magazines, legal-sized documents, scrapbooks and newspaper.
With the new LED light source design, the machine can scan immediately without the warming up step. The stable LED light source ensures high image quality for each scan. Scanning an A3-size only takes 9 seconds for Grayscale (300DPI) and 15 seconds for Colour (300DPI) .
To highlight the ease of use feature 1180 has four one-touch scan buttons (Scan, OCR, PDF and Email) to simplify the whole scanning process and automate the most used functions."

See full description
Specifications for Plustek Opticslim 1180 A3 Flatbed Scanner
  • Colour
    Grey
  • Design
    Flatbed Scanner
  • Type
    Document Scanner
  • Depth
    407mm
  • Width
    589mm
  • Height
    68mm
  • Weight
    4.32kg
  • Dimensions (W x D x H)
    589 x 407 x 68mm
  • Connection
    USB 2.0
  • Duty Cycle
    2500 Pages Per Day
  • Scan Size
    Up To A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome