Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Scanners
WorkForce DSC490 Compact Desktop Scanner
By Epson
Order Code:
ZT4783529S
£599.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/scanners/workforce-dsc490-compact-desktop-scanner/p/ZT4783529S
Add to quotation
View all Scanners
Description
Epson DS-C490 A4 Compact Desktop Scanner
Specifications
Technical Information
Specifications for WorkForce DSC490 Compact Desktop Scanner
Type
Document Scanner
Colour
Black/White
Duty Cycle
6, 500 pages/day
Resolution
600x600dpi
Design
Desktop Scanner
Sheet Feeder
Yes
Weight
1.9kg
Scan Size
Up to A4
Connection
Hi-Speed USB