10 Gigabit PCIe Network Adapter

Order Code: ZT1538138S

£119.99 Inc VAT (20%)


Description

10 Gigabit PCIe Network Adapter 10 Gigabit Ethernet reaches blazing-fast data rates up to 10 billion bits per secondó10x faster than standard Gigabit Ethernet. Itís a brand-new era for all your bandwidth-intensive tasks from local data transfers to internet access.

Specifications for 10 Gigabit PCIe Network Adapter
  • Depth
    98.2mm
  • Type
    Pci Cards
  • Width
    120.8mm
  • Height
    21.5mm
  • Form
    Network Card
  • Capacity
    5 Ports
  • Bus Standard
    PCI Express 3.0
  • Interface
    Ethernet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome