Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
16-Port Gigabit Switch with 16-Port PoE+
By TP
Order Code:
ZT4972999S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/16-port-gigabit-switch-with-16-port-poe%2B/p/ZT4972999S
Add to quotation
View all Server Switches & Adaptors
Description
TP-Link 16-Port Gigabit Desktop Switch with 16-Port PoE+
Specifications
Specifications for 16-Port Gigabit Switch with 16-Port PoE+
Product Type
Ethernet Switches
Number of Ports
16 Ports
Dimensions (W x D x H)
286x111.7x25.4mm
Data Rates
10/100/1000MBps
Wired/Wireless
Wired