Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
16 Port Managed L2 GigE Network Switch
By TP-Link
Order Code:
ZT3528361S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/16-port-managed-l2-gige-network-switch/p/ZT3528361S
Add to quotation
View all Server Switches & Adaptors
Description
TP-Link TL-SG1016 Unmanaged Gigabit Ethernet (10/100/1000) 1U Network Switch
Tags:
#BulkDiscount
Specifications
Specifications for 16 Port Managed L2 GigE Network Switch
Number of Ports
16 Ports
Type
Ethernet Switches
Data Rates
10/100/1000/Mbps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome