16 Port PoE Gigabit Unmanaged Switch

Order Code: ZT1533978S

£259.99 Inc VAT (20%)


Description

16 Port PoE Gigabit Unmanaged Switch The NETGEAR Gigabit Unmanaged Switch series helps businesses cost-effectively expand their network to Gigabit speeds and higher port counts. These unmanaged Gigabit switches come in a wide range of models including desktop, wall-mount and rackmount form factors and 5 to 24 port configurations.
They are energy efficient, built to last, and rigorously tested to provide the reliability businesses need. 802.1p traffic prioritization and jumbo frame support allow for seamless integration with more sophisticated networks.

See full description
Specifications for 16 Port PoE Gigabit Unmanaged Switch
  • Weight
    880g
  • Type
    Ethernet Switches
  • Dimensions
    286 x 102 x 27mm
  • Wired/Wireless
    Wired
  • Data Rates
    10/100/1000/Mbps
  • Number of Ports
    16 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome