Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
16 Port Unmanaged GB PoE Network Switch
By Netgear
Order Code:
ZT3526226S
£239.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/16-port-unmanaged-gb-poe-network-switch/p/ZT3526226S
Add to quotation
View all Server Switches & Adaptors
Description
Netgear GS316PP 16 Port Unmanaged Gigabit Power Over Ethernet Network Switch
Specifications
Technical Information
Specifications for 16 Port Unmanaged GB PoE Network Switch
Type
Ethernet Switches
Data Rates
32GBps
Weight
883g
Number of Ports
16 Ports
Wired/Wireless
Wired