Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
24 Port Desktop GB PoE Plus 2GE Switch
By D-Link
Order Code:
ZT3524942S
£409.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
409.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/24-port-desktop-gb-poe-plus-2ge-switch/p/ZT3524942S
Add to quotation
View all Server Switches & Adaptors
Description
D-Link DGS-1026MP Unmanaged Gigabit Power over Ethernet Network Switch
Specifications
Technical Information
Specifications for 24 Port Desktop GB PoE Plus 2GE Switch
Wired/Wireless
Wired
Weight
3.1kg
Data Rates
10/100/1000MBps
Type
Ethernet Switches
Number of Ports
26 Ports
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome