24 Port L2 Gigabit Easy Smart Switch

Order Code: ZT1537732S

£109.99 Inc VAT (20%)


Description

24 Port L2 Gigabit Easy Smart Switch The TL-SG1016DE/TL-SG1024DE 16-Port/24-Port Gigabit Easy Smart switch is an ideal upgrade from an unmanaged switch, designed for Small and Medium Business networks that require simple network management. Network administrators can effectively monitor traffic via Port Mirroring, Loop Prevention and Cable Diagnostics features. To optimize traffic on your business network, TL-SG1016DE/TL-SG1024DE offers both port and tag based QoS to keep latency-sensitive traffic moving smoothly and jitter-free. Additionally, port-based, tag-based and MTU VLAN can improve security and meet more network segmentation requirements. Moreover, with the innovative energy-efficient technology, the TL-SG1016DE/TL-SG1024DE can save up to 40% of power consumption, making it an eco-friendly solution for your business network.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 24 Port L2 Gigabit Easy Smart Switch
  • Type
    Ethernet Switches
  • Depth
    180mm
  • Height
    44mm
  • Width
    294mm
  • Data Rates
    10/100/1000/Mbps
  • Number of Ports
    24 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome