Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
2530 8-Port Switch Pwr Adptr 943882W
By HPE
Order Code:
ZT1683810S
£49.99
each
Inc VAT (20%)
£199.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Tue, 10th Dec
In Stock
GBP
199.96
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/2530-8-port-switch-pwr-adptr-943882w/p/ZT1683810S
Add to quotation
View all Server Switches & Adaptors
Description
2530 8-Port Switch Pwr Adptr In
Specifications
Specifications for 2530 8-Port Switch Pwr Adptr 943882W
Weight
270g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome