Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
28-Port Gigabit Easy Smart Switch with 24-Port PoE+
By TP-Link
Order Code:
ZT4188820S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/28-port-gigabit-easy-smart-switch-with-24-port-poe%2B/p/ZT4188820S
Add to quotation
View all Server Switches & Adaptors
Description
TP Link 28-Port Gigabit Easy Smart Switch with 24-Port PoE+ TL-SG1428PE
Specifications
Specifications for 28-Port Gigabit Easy Smart Switch with 24-Port PoE+
Type
Ethernet Switches
Dimensions (W x D x H)
440x220x44mm
Number of Ports
28 Ports
Data Rates
10/100/1000MBps
Wired/Wireless
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome