Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
3 Port USB 3.0 Hub GbE Network Adapter
By TP-Link
Order Code:
ZT3528357S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/3-port-usb-3-0-hub-gbe-network-adapter/p/ZT3528357S
Add to quotation
View all Server Switches & Adaptors
Description
TP Link 3 Port USB 3.0 Hub Gigabit Ethernet Network Adapter
Specifications
Technical Information
Specifications for 3 Port USB 3.0 Hub GbE Network Adapter
Colour
White
Maximum Data Transfer Rate
5 Gbps
Power Source
USB-Powered
USB Speed
USB 3.0
For Use With
USB-C Devices
Number of Ports
3
Type
USB Hubs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome