4X4 USB 3.0 Peripheral Sharing Switch

Order Code: ZT1537773S

£113.99 Inc VAT (20%)


Description

4X4 USB 3. 0 Peripheral Sharing Switch This 4x4 USB 3. 0 peripheral sharing switch lets you share four USB 3. 0 peripheral devices between four different computers, providing a cost-effective way to create a more productive, space-efficient work area. Save costs and time by sharing peripheralsSave the expense of purchasing duplicate peripherals, by sharing devices (such as USB printers, portable hard drives, mouse and keyboard) with up to four computers. The USB switch also lets you avoid having to swap cables from one system to another, saving time and effort. Fast data transfer speedEnjoy fast data transfers to and from your shared peripheral devices. The USB switch supports USB 3. 0 (up to 5Gbps), providing high-bandwidth support for devices like external hard drives and webcams. The USB 3. 0 switch is also backward compatible with USB 2. 0/1. 1 and works with older devices. Easy to useThe plug-and-play USB switch is easy to use, with no drivers or software required. It features a remote port selector that lets you switch peripheral devices from one computer to another with the press of a button. The LED indicates the active computer. The switchs compact design takes up minimal desk space and its USB-powered. Share more devicesThe 4-port USB switch can also be connected to a USB hub or docking station, to expand the number of shared devices. The HBS304A24A is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 4X4 USB 3.0 Peripheral Sharing Switch
  • Colour
    Black
  • Weight
    124g
  • Power
    10W
  • Type
    USB Hubs
  • USB Speed
    USB 3.0
  • Cable Length
    1.8m
  • Power Source
    USB-Powered
  • Number of Ports
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome