5 Port Desktop Switch with 4 x PoE

Order Code: ZT1537428S

£40.99 Inc VAT (20%)


Description

5 Port Desktop Switch with 4 x PoE TL-SF1005P is a 5 10/100Mbps ports unmanaged switch that requires no configuration and provides 4 PoE (Power over Ethernet) ports. It can automatically detect and supply power with all IEEE 802.3af compliant Powered Devices (PDs). In this situation, the electrical power is transmitted along with data in one single cable allowing you to expand your network to where there are no power lines or outlets, where you wish to fix devices such as APs, IP Cameras or IP Phones, etc.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 5 Port Desktop Switch with 4 x PoE
  • Depth
    97.8mm
  • Height
    25mm
  • Width
    99.8mm
  • Type
    Ethernet Switches
  • Number of Ports
    5
  • Data Rates
    10/100MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome