5 Port Gbit Smart Managed Plus Switch

Order Code: ZT1534087S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

5 Port Gbit Smart Managed Plus Switch NETGEAR Æ Smart Managed Plus Switches meet this growing need by providing fundamental network features such as VLANs, QoS, and IGMP Snooping that will help optimize the performance of business networks. Smart Managed Plus Switches are the perfect upgrade from the plug-and-play unmanaged switch, delivering essential networking features at a very affordable price.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 5 Port Gbit Smart Managed Plus Switch
  • MFR Part No.
    8NEGS305E100
  • Type
    Ethernet Switches
  • Depth
    94mm
  • Height
    27mm
  • Width
    100mm
  • Data Rates
    10/100/1000/Mbps
  • Wired/Wireless
    Wired
  • Number of Ports
    5
  • Weight
    250g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome