8 Port Gigabit Managed Easy Switch

Order Code: ZT1537775S

£39.99 Inc VAT (20%)


Description

TP Link 8 Port Gigabit Managed Easy Smart Switch The TL-SG1008PE is an 8-Port Gigabit Desktop/Rack mountable Switch with all 8 ports supporting the PoE+ standard. It provides a simple way to expand a wired network by transferring power and data over a single Ethernet Cable. With a total power budget of 124W, up to 30W per port, TL-SG1008PE can power more high-powered devices such as wireless Access Points (APs), IP Cameras or IP Phones. Moreover, with innovative energy-efficient technology, the TL-SG1008PE can save up to 75% of the power consumption, making it an eco-friendly solution for your business network.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 8 Port Gigabit Managed Easy Switch
  • Height
    25mm
  • Depth
    101mm
  • Width
    158mm
  • Type
    Ethernet Switches
  • Dimensions
    294 x 180 x 44mm
  • Data Rates
    10/100/1000MBps
  • Number of Ports
    8 RJ45 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome