Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
8 Port Gigabit PoE Smart Network Switch
By D-Link
Order Code:
ZT3525050S
£129.99
Inc VAT (20%)
£159.99
18.5% off
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/8-port-gigabit-poe-smart-network-switch/p/ZT3525050S
Add to quotation
View all Server Switches & Adaptors
Description
D-Link 8 Port Managed L2 Gigabit Power over Ethernet Network Switch
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 8 Port Gigabit PoE Smart Network Switch
Data Rates
10/100/1000MBps
Type
Ethernet Switches
Wired/Wireless
Wired
Number of Ports
8
Weight
950g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome