Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
8-Port Gigabit Switch with 8-Port PoE+
By TP
Order Code:
ZT4972604S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/8-port-gigabit-switch-with-8-port-poe%2B/p/ZT4972604S
Add to quotation
View all Server Switches & Adaptors
Description
TP-Link LiteWave 8-Port Gigabit Desktop Switch with 8-Port PoE+
Specifications
Specifications for 8-Port Gigabit Switch with 8-Port PoE+
Dimensions (W x D x H)
158x99x25mm
Product Type
Ethernet Switches
Data Rates
10/100/1000MBps
Number of Ports
8
Wired/Wireless
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome