Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
8 Port Managed L2 GbE Pro Network Switch
By Netgear
Order Code:
ZT3526210S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/8-port-managed-l2-gbe-pro-network-switch/p/ZT3526210S
Add to quotation
View all Server Switches & Adaptors
Description
NETGEAR GS108T 8 Port Gigabit Ethernet Smart Managed Pro Switch with Cloud Management
Specifications
Technical Information
Specifications for 8 Port Managed L2 GbE Pro Network Switch
Data Rates
16GBps
Type
Ethernet Switches
Number of Ports
8
Wired/Wireless
Wired
Weight
430g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome