TP-Link AX1800 Wi-Fi 6 Bluetooth 5.2 PCIe Adapter. Internal. Connectivity technology: Wireless, Host interface: PCI Express, Interface: WLAN/Bluetooth. Maximum data transfer rate: 1800 Mbit/s, Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi band: Dual-band (2.4 GHz/5 GHz) Product colour: Black