Archer TXE72E V1 - Network Adapter - PCIe - Bluetooth 5.2, 802.11ax (Wi-Fi 6E)

Order Code: ZT3450428S

£92.99 Inc VAT (20%)


Description

TP-Link AXE5400 Wi-Fi 6E Bluetooth 5.3 PCIe Adapter. Internal. Connectivity technology: Wired, Host interface: PCI Express, Interface: WLAN/Bluetooth. Maximum data transfer rate: 2402 Mbit/s, Top Wi-Fi standard: Wi-Fi 6E (802.11ax) , Wi-Fi band: Tri-band (2.4 GHz/5 GHz/6 GHz) Antenna type: 2x2, Product colour: Black

Specifications for Archer TXE72E V1 - Network Adapter - PCIe - Bluetooth 5.2, 802.11ax (Wi-Fi 6E)
  • Type
    Wireless Network Adapters
  • Certification
    FCC, CE, RoHS
  • Protocol
    IEEE 802.11a/b/g/n/ac/ax
  • Connection
    Wireless/Bluetooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome