DB9 to DB25 Serial Cable Adapter

Order Code: ZT1537650S

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

StarTech DB9 to DB25 Serial Cable Adapter Our AT925FM DB9F to DB25M cable adapter converts a 9 pin serial port to a 25 pin male connector. Backed with a lifetime warranty.

Specifications for DB9 to DB25 Serial Cable Adapter
  • Type
    External Computer Cables
  • Weight
    46g
  • MFR Part No.
    8STAT925FM
  • Colour
    Beige
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    DB-9 (Female) to DB-25 (Male)
  • Form
    Serial Cable Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome