Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
Dpe 301GI 1 Port Gigabit 30W PoE Adapter
By D-Link
Order Code:
ZT3524976S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/dpe-301gi-1-port-gigabit-30w-poe-adapter/p/ZT3524976S
Add to quotation
View all Server Switches & Adaptors
Description
D Link DPE 301GI 1 Port Gigabit 30W Power Over Ethernet Adapter
Specifications
Technical Information
Specifications for Dpe 301GI 1 Port Gigabit 30W PoE Adapter
Wired/Wireless
Wired
Product Type
Ethernet Switches
Number of Ports
1
Weight
65g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome