GS108LP 8 Port Gbit PoE Unmanaged Switch

Order Code: ZT1533808S

£112.99 Inc VAT (20%)


Description

GS108LP 8 Port Gbit PoE Unmanaged Switch The NETGEARÆ Gigabit Unmanaged Switch series helps businesses cost effectively increase power budget to expand their network.

Powered by the industryís first flexible PoE+ integrated technology, you can increase or decrease the PoE budget by simply buying a new power supply, effectively futureproofing small business networks and budgets.

All ports support PoE/PoE+ that makes them the perfect switches for deploying Wireless APs, Pan/Tilt/Zoom and fixed IP Cameras, VoIP Phones, access-limited security door locks or any other IoT PoEpowered devices.

The GS108LP, GS108PP, GS116LP and GS116PP Gigabit Ethernet switches come with 8 and 16 Gigabit copper ports in a desktop metal case.

The small form factor combined with the rack-mount and wall-mount accessories give you the flexibility to place these switches in small cabinets, in a 19î rack, on a wall or on your desk.

See full description
Specifications for GS108LP 8 Port Gbit PoE Unmanaged Switch
  • Dimensions (W x D x H)
    236x102x27mm
  • Number of Ports
    8
  • Wired/Wireless
    Wired
  • Weight
    600g
  • Type
    Ethernet Switches
  • Data Rates
    16GBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome