JetStream TL-SG3452X V1 - Switch - Managed - 48 X 10/100/1000 + 4 X 10 Gigabit Sfp+ - Rack-Mountable

Order Code: ZT3454244S

£519.99 Inc VAT (20%)


Description

TP-Link JetStream 48-Port Gigabit L2+ Managed Switch with 4 10GE SFP+ Slots. Switch type: Managed, Switch layer: L2+. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 48, Console port: RJ-45. MAC address table: 16000 entries, Switching capacity: 176 Gbit/s. Networking standards: IEEE 802.1D, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.3ad. Rack mounting, Form factor: 1U

See full description
Specifications for JetStream TL-SG3452X V1 - Switch - Managed - 48 X 10/100/1000 + 4 X 10 Gigabit Sfp+ - Rack-Mountable
  • Wired/Wireless
    Wired
  • Product Type
    Ethernet Switches
  • Dimensions (W x D x H)
    440x220x44mm
  • Data Rates
    10/100/1000Mbps
  • Number of Ports
    48 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome