Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
M4250 Managed L2 L3 GB PoE 1U Switch
By Netgear
Order Code:
ZT3526156S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/m4250-managed-l2-l3-gb-poe-1u-switch/p/ZT3526156S
Add to quotation
View all Server Switches & Adaptors
Description
NETGEAR M4250-10G2F 12 Port Managed L2 L3 Gigabit Ethernet Power over Ethernet 1U Network Switch
Specifications
Technical Information
Specifications for M4250 Managed L2 L3 GB PoE 1U Switch
Type
Ethernet Switches
Data Rates
24GBps
Wired/Wireless
Wired
Number of Ports
12 Ports
Weight
2.85kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome