Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
Mini USB Bluetooth 4.0 Adapter - 50m (165ft) Class 1 EDR Wireless Dongle
By StarTech.com
Order Code:
ZT1090628S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/mini-usb-bluetooth-4-0-adapter-50m-165ft-class-1-edr-wireless-dongle/p/ZT1090628S
Add to quotation
View all Server Switches & Adaptors
Description
Mini Bluetooth Dongle - Class 1 USB Bluetooth 4.0 Low Energy
Specifications
Specifications for Mini USB Bluetooth 4.0 Adapter - 50m (165ft) Class 1 EDR Wireless Dongle
Width
14.4mm
Operating Temperature
-10°C to 50°C
Weight
2kg
Material
Plastic
Power Type
Bus-Powered
Colour
Black
Length
21.9mm
Height
8mm
Class
B
Power Source
USB-Powered
MFR Part No.
USBBT1EDR4
Depth
21.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome