Network Adapter USB C to GbE USB 3.0

Order Code: ZT1536077S

£23.99 Inc VAT (20%)


Description

Startech Network Adapter USB C to GbE USB 3. 0 This USB-C� to Gigabit Ethernet adapter lets you connect easily to a wired Ethernet network, with full Gigabit bandwidth support, through the USB-C or Thunderbolt� 3 port on your laptop, tablet or desktop computer. Powerful Gigabit network connectionsThe USB Type-C� to Gigabit Ethernet adapter adds a single RJ45 Ethernet port with Gigabit support, by harnessing the performance of USB 3. 0, also known as USB 3. 1 Gen 1 (5 Gbps). You can access very large files over the network at Gigabit speeds. Support for features such as jumbo frames, VLAN tagging and Wake-on-LAN (WOL), provides versatile Gigabit network performance for business or home office use. Native driver support makes installation easyGet up and running quickly. Simply plug the adapter into the USB-C port on your laptop and connect to your network. The network adapter chipset provides native driver support for the latest versions of Windows�, macOS, Linux�, and Chrome OS�, providing easy setup. Designed for portabilityCompact, lightweight and with a cableless design, this portable USB Gigabit network adapter is the ideal accessory for your MacBook Pro, Dell� XPS or other USB-C enabled laptop or desktop computer. It�s powered directly from the USB port, making it easy to connect when you�re on the go. The US1GC30DB is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for Network Adapter USB C to GbE USB 3.0
  • Type
    Ethernet Switches
  • Data Rates
    5GBps
  • Number of Ports
    1
  • Weight
    58g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome