Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
SmartUPS 750VA 230V USB W UL Approval
By Apc
Order Code:
ZT3525996S
£449.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
449.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/smartups-750va-230v-usb-w-ul-approval/p/ZT3525996S
Add to quotation
View all Server Switches & Adaptors
Description
APC Smart UPS 750VA 230V 500W USB with UL Approval
Specifications
Technical Information
Specifications for SmartUPS 750VA 230V USB W UL Approval
Input Connections
IEC 320 C14
Input Frequency
50/60Hz
Dimensions (W x D x H)
137x358x157mm
Battery Type
Lead Acid
Type
UPS Power Supplies
RoHS Compliant
Yes
Output Power Capacity
500W/750VA
Nominal Output Voltage
230V
Colour
Black
Transfer Time
4 s typical, 8 s axium
Nominal Input Voltage
230V
Weight
13.18kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome