Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
SmartUPS C LIon Short Depth 500VA NC
By Apc
Order Code:
ZT3525756S
£1,119.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
1119.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/smartups-c-lion-short-depth-500va-nc/p/ZT3525756S
Add to quotation
View all Server Switches & Adaptors
Description
APC SmartUPS C Lithium Ion Short Depth 500VA NC 400W 4 AC Outlets
Specifications
Technical Information
Specifications for SmartUPS C LIon Short Depth 500VA NC
Type
UPS Power Supplies
Weight
4.1kg
Input Connections
IEC 60320 C14
Output Connections
(4) IEC 60320 C13
Colour
Black
Output Power Capacity
400W/500VA
Nominal Input Voltage
230V
Transfer Time
6 s typical, 10 s axium
Nominal Output Voltage
230V
Input Frequency
47-63Hz
Battery Type
Lithium-ion
Dimensions (W x D x H)
432x232x44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome