SmartUPS C Lithium Ion Short Depth

Order Code: ZT3525862S

£2,199.99 Inc VAT (20%)


Description

APC Smart UPS C Lithium Ion Short Depth 1500VA SC

Specifications for SmartUPS C Lithium Ion Short Depth
  • Output Connections
    (6) IEC 60320 C13
  • Colour
    Black
  • Weight
    19.5kg
  • Product Type
    UPS Power Supplies
  • Nominal Input Voltage
    230V
  • Transfer Time
    6 s typical , 10 s axium
  • Battery Type
    Lithium-Ion
  • Dimensions (W x D x H)
    438x302x131mm
  • Nominal Output Voltage
    230V
  • Input Frequency
    50/60Hz
  • Input Connections
    IEC 60320 C14
  • Output Power Capacity
    1.35kW/1.5kVA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome