SmartUPS Lithium Ion Smart Connect

Order Code: ZT3526027S

£1,499.99 Inc VAT (20%)


Description

APC Smart-UPS C Lithium Ion Smart Connect

Specifications for SmartUPS Lithium Ion Smart Connect
  • Transfer Time
    6 s typical, 10 s axium
  • Nominal Output Voltage
    230V
  • Output Connections
    (6) IEC 60320 C13
  • Colour
    Black
  • Dimensions (W x D x H)
    438x318x86mm
  • Weight
    16.33kg
  • Input Connections
    IEC 60320 C14
  • Battery Type
    Lithium-Ion
  • Input Frequency
    50/60Hz
  • Nominal Input Voltage
    230V
  • Output Power Capacity
    800W/1.0kVA
  • Type
    UPS Power Supplies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome