Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
SmartUPS SRT 2.2KVA RM
By Apc
Order Code:
ZT3526083S
£2,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
2599.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/smartups-srt-2-2kva-rm/p/ZT3526083S
Add to quotation
View all Server Switches & Adaptors
Description
APC Smart UPS SRT 2.2KVA RM with Network Card
Specifications
Technical Information
Specifications for SmartUPS SRT 2.2KVA RM
Input Frequency
40-70 Hz Auto-sensing
Output Power Capacity
1.98kW/2.2kVA
Colour
Black
Weight
25kg
Cord Length
2.4m
Dimensions (W x D x H)
432x584x85mm
RoHS Compliant
Yes
Battery Type
Lead Acid
Nominal Input Voltage
230V
Nominal Output Voltage
230V
Type
UPS Power Supplies
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome