Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
SmartUPS SRT Online 3000VA 230V 2700W
By Apc
Order Code:
ZT3526020S
£3,399.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
3399.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/smartups-srt-online-3000va-230v-2700w/p/ZT3526020S
Add to quotation
View all Server Switches & Adaptors
Description
APC Smart UPS SRT Double Conversion Online 3000VA 230V 2700W 10 AC Outlets
Specifications
Specifications for SmartUPS SRT Online 3000VA 230V 2700W
Weight
31.3kg
Dimensions (W x D x H)
85x635x432mm
Type
UPS Power Supplies
Cord Length
2.4m
Nominal Output Voltage
230V
Input Frequency
40-70 Hz Auto-sensing
Colour
Black
Battery Type
Lead Acid
Output Power Capacity
2.7kW/3.0kVA
Nominal Input Voltage
230V
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome