Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Server Switches & Adaptors
SmartUPS X 2200VA 1980W 10 Ac Outlets
By Apc
Order Code:
ZT3525894S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
2399.99
https://www.zoro.co.uk/shop/computers-and-electronics/server-switches-and-adaptors/smartups-x-2200va-1980w-10-ac-outlets/p/ZT3525894S
Add to quotation
View all Server Switches & Adaptors
Description
APC Smart-UPS X 2200VA Line-Interactive 2.2 kVA 1980 W 10 AC Outlets
Specifications
Specifications for SmartUPS X 2200VA 1980W 10 Ac Outlets
Transfer Time
6 s typical, 10 s axium
Battery Type
Lead Acid
Weight
38.56kg
Colour
Black
Nominal Input Voltage
230V
Output Power Capacity
1.98kW/2.2kVA
Type
UPS Power Supplies
Dimensions (W x D x H)
432x178x483mm
Input Frequency
50/60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome